BREAKER 30A 2P 120/240V

Item #: 387795
Cat #: QF230H
UPC: 783643434684
Sign In or Register to view pricing and more.
Documents & Guides
ITE QF230H BREAKER 30A 2P 120/240V

Overview

ITE QF230H BREAKER 30A 2P 120/240V
Also known as: 783643434684, QF230H

Specifications

Poles: 2
Volts AC: 120/240
Amps: 30
Family / Style: QP
Interrupt Rating DC: 22kA
Poles: 2
Amps: 30
Interrupt Rating DC: 22kA
Volts AC: 120/240
Family / Style: QP

Customer Reviews

No reviews for this product
(0)