Breaker, 20/40A, 2P, 120V, 10 kAIC, HomeLine Twin CB

Item #: 67153
Cat #: HOMT2020240
UPC:
Sign In or Register to view pricing and more.
20/40 Amp, 2-Pole, HomeLine Plug-On Twin Circuit Breaker, Wire Size #14-4, 10 kAIC, 120/240V AC

Overview

20/40 Amp, 2-Pole, HomeLine Plug-On Twin Circuit Breaker, Wire Size #14-4, 10 kAIC, 120/240V AC
QO® Circuit Breaker Load Centers from Square D® are Underwriters Laboratories (UL) Listed panelboards. They are designed to meet residential, commercial, and industrial requirements to protect electrical systems, equipment, and people.
Also known as: HOMT2020240

Specifications

Family / Style: Homeline
Amps: 20, 40
Volts AC: 120/240
Poles: 4
Standards: California Proposition 65
Interrupt Rating AC: 10 kA
Family / Style: Homeline
Volts AC: 120/240
Standards: California Proposition 65
Amps: 20, 40
Poles: 4
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)