Breaker, 2P, 100A, 120/240VAC, 10kAIC, Plug-In, Shunt Trip

Item #: 66661
Cat #: QO21001021
UPC: 785901030539
Sign In or Register to view pricing and more.
Breaker, 2-Pole, 100 Amp, 120/240 Volt AC, 10 kAIC, Plug-In, 120 Volt AC, Shunt Trip

Overview

Breaker, 2-Pole, 100 Amp, 120/240 Volt AC, 10 kAIC, Plug-In, 120 Volt AC, Shunt Trip
Also known as: 785901030539, QO21001021

Specifications

Volts AC Control: 120
Type: Shunt Trip, Miniature, Standard, Breaker
Family / Style: QO
Volts AC: 120, 240
Amps: 100
Mounting: Plug
Standards: California Proposition 65
Interrupt Rating DC: 10kA
Volts AC Control: 120
Family / Style: QO
Amps: 100
Standards: California Proposition 65
Type: Shunt Trip, Miniature, Standard, Breaker
Volts AC: 120, 240
Mounting: Plug
Interrupt Rating DC: 10kA

Customer Reviews

No reviews for this product
(0)