Residential Shunt Trip Circuit Breakers
82 Found
Square D
Breaker, 1P, 20A, 120/240VAC, 10kAIC, Plug-In, Shunt Trip
Item #: 65674
CAT #: QO1201021
UPC: 785901493815
Sign In or Register to view pricing and more.
ABB
GE THQL1120ST1 THQL 1 POLE 120/240V
Item #: 77732
CAT #: THQL1120ST1
UPC: 783164300680
Sign In or Register to view pricing and more.
Siemens
BREAKER 20A 1P 120V 10K QP 120V SHUNT
Item #: 64402
CAT #: Q12000S01
UPC: 783643237957
Sign In or Register to view pricing and more.
Eaton
Breaker, 20A, 1P, 120/240V, 10 kAIC, Shunt Trip
Item #: 105719
CAT #: BR120ST
UPC: 786676000161
Sign In or Register to view pricing and more.
Eaton
Eaton BR thermal magnetic circuit breaker
Item #: 471793
CAT #: BR215ST
UPC: 786676000284
Sign In or Register to view pricing and more.
ABB
Breaker, 30A, 3P, 120/240V, 10 kAIC, Shunt Trip 120VAC
Item #: 275526
CAT #: THQL32030ST1
UPC: 783164074062
Sign In or Register to view pricing and more.
ABB
Breaker, 100A, 2P, 120/240V, 10 kAIC, Shunt Trip 120VAC
Item #: 77791
CAT #: THQL21100ST1
UPC: 783164074048
Sign In or Register to view pricing and more.
Square D
Breaker, 2P, 100A, 120/240VAC, 10kAIC, Plug-In, Shunt Trip
Item #: 66661
CAT #: QO21001021
UPC: 785901030539
Sign In or Register to view pricing and more.
ABB
Breaker, 30A, 2P, 120/240V, 10 kAIC, Shunt Trip 120VAC
Item #: 77796
CAT #: THQL2130ST1
UPC: 783164074024
Sign In or Register to view pricing and more.
ABB
Breaker, 20A, 2P, 120/240V, 10 kAIC, Shunt Trip 120VAC
Item #: 60074
CAT #: THQL2120ST1
UPC: 783164074017
Sign In or Register to view pricing and more.
Eaton
Eaton BR thermal magnetic circuit breaker
Item #: 105699
CAT #: BR230ST
UPC: 786676000239
Sign In or Register to view pricing and more.
Square D
Breaker, 2P, 20A, 120/240VAC, 10kAIC, Plug-In, Shunt Trip
Item #: 67496
CAT #: QO2201021
UPC: 785901493938
Sign In or Register to view pricing and more.
Eaton
Breaker, 125A, 2P, 120/240V, Type BR, 10 kAIC, Shunt Trip
Item #: 1073706
CAT #: BR2125ST
UPC: 786676000420
Sign In or Register to view pricing and more.
Eaton
Breaker, 100A, 2P, 120/240V, Type BR, 10 kAIC, Shunt Trip
Item #: 520465
CAT #: BR2100ST
UPC: 786676000406
Sign In or Register to view pricing and more.
Square D
Breaker, 2P, 60A, 120/240VAC, 10kAIC, Plug-In, Shunt Trip
Item #: 65533
CAT #: QO2601021
UPC: 78590149403
Sign In or Register to view pricing and more.
Eaton
Breaker, 30A, 3P, 240V, 10 kAIC, Shunt Trip
Item #: 651421
CAT #: BR330ST
UPC: 786676003384
Sign In or Register to view pricing and more.
Square D
Breaker, 1P, 20A, 120/240VAC, 10kAIC, Plug-In, Shunt Trip
Circuit Breaker, Type QO, Plug-In, 1-Pole, 20 Amp, 120/240 VAC, 10 kAIC, 120 Volt AC, Shunt Trip
Item #: 65674
CAT #: QO1201021
UPC: 785901493815
Category:
Residential Shunt Trip Circuit Breakers
Sign In or Register to view pricing and more.
ABB
GE THQL1120ST1 THQL 1 POLE 120/240V
SGNL POLE 20 W/SHUNT TRIP
Item #: 77732
CAT #: THQL1120ST1
UPC: 783164300680
Category:
Residential Shunt Trip Circuit Breakers
Sign In or Register to view pricing and more.
Siemens
BREAKER 20A 1P 120V 10K QP 120V SHUNT
BREAKER 20A 1P 120V 10K QP 120V SHUNT 10 KAIC, W/120V S.T. FACTORY INSTALLED
Item #: 64402
CAT #: Q12000S01
UPC: 783643237957
Category:
Residential Shunt Trip Circuit Breakers
Sign In or Register to view pricing and more.
Eaton
Breaker, 20A, 1P, 120/240V, 10 kAIC, Shunt Trip
20 Amp, 1-Pole, BR Plug-On Circuit Breaker with Shunt Trip, 10 kAIC, Wire Size #14-4, 120/240 VAC.
Item #: 105719
CAT #: BR120ST
UPC: 786676000161
Category:
Residential Shunt Trip Circuit Breakers
Sign In or Register to view pricing and more.
Eaton
Eaton BR thermal magnetic circuit breaker
Eaton BR thermal magnetic circuit breaker,Type BR 1-Inch plug-on shunt trip circuit breaker,15 A,10 kAIC,Two-pole,120/240V,BR,Common breaker trip,#14-4 AWG Cu/Al,BR,Type BR Loadcenters,Shunt trip included
Item #: 471793
CAT #: BR215ST
UPC: 786676000284
Category:
Residential Shunt Trip Circuit Breakers
Sign In or Register to view pricing and more.
ABB
Breaker, 30A, 3P, 120/240V, 10 kAIC, Shunt Trip 120VAC
30 Amp, 3-Pole, Plug-On Circuit Breaker, Q-Line Series, 10 kAIC, 120/240 Volt AC, Shunt Trip, 120 Volt AC
Item #: 275526
CAT #: THQL32030ST1
UPC: 783164074062
Category:
Residential Shunt Trip Circuit Breakers
Sign In or Register to view pricing and more.
ABB
Breaker, 100A, 2P, 120/240V, 10 kAIC, Shunt Trip 120VAC
100 Amp, 2-Pole, Plug-On Circuit Breaker, Q-Line Series, 10 kAIC, 120/240 Volt AC, Shunt Trip, 120 Volt AC
Item #: 77791
CAT #: THQL21100ST1
UPC: 783164074048
Category:
Residential Shunt Trip Circuit Breakers
Sign In or Register to view pricing and more.
Square D
Breaker, 2P, 100A, 120/240VAC, 10kAIC, Plug-In, Shunt Trip
Breaker, 2-Pole, 100 Amp, 120/240 Volt AC, 10 kAIC, Plug-In, 120 Volt AC, Shunt Trip
Item #: 66661
CAT #: QO21001021
UPC: 785901030539
Category:
Residential Shunt Trip Circuit Breakers
Sign In or Register to view pricing and more.
ABB
Breaker, 30A, 2P, 120/240V, 10 kAIC, Shunt Trip 120VAC
30 Amp, 2-Pole, Plug-On Circuit Breaker, Q-Line Series, 10 kAIC, 120/240 Volt AC, Shunt Trip, 120 Volt AC
Item #: 77796
CAT #: THQL2130ST1
UPC: 783164074024
Category:
Residential Shunt Trip Circuit Breakers
Sign In or Register to view pricing and more.
ABB
Breaker, 20A, 2P, 120/240V, 10 kAIC, Shunt Trip 120VAC
20 Amp, 2-Pole, Plug-On Circuit Breaker, Q-Line Series, 10 kAIC, 120/240 Volt AC, Shunt Trip, 120 Volt AC
Item #: 60074
CAT #: THQL2120ST1
UPC: 783164074017
Category:
Residential Shunt Trip Circuit Breakers
Sign In or Register to view pricing and more.
Eaton
Eaton BR thermal magnetic circuit breaker
Eaton BR thermal magnetic circuit breaker,Type BR breakers,30 A,10 kAIC,Two-pole,120/240V,BR,Common breaker trip,#14-4 AWG Cu/Al,Q28,BR,Type BR Loadcenters,Shunt trip included
Item #: 105699
CAT #: BR230ST
UPC: 786676000239
Category:
Residential Shunt Trip Circuit Breakers
Sign In or Register to view pricing and more.
Square D
Breaker, 2P, 20A, 120/240VAC, 10kAIC, Plug-In, Shunt Trip
Breaker, 2-Pole, 20 Amp, 120/240 Volt AC, 10 kAIC, Plug-In, 120 Volt AC, Shunt Trip
Item #: 67496
CAT #: QO2201021
UPC: 785901493938
Category:
Residential Shunt Trip Circuit Breakers
Sign In or Register to view pricing and more.
Eaton
Breaker, 125A, 2P, 120/240V, Type BR, 10 kAIC, Shunt Trip
125 Amp, 2-Pole, BR Plug-On Circuit Breaker, 10 kAIC, Wire Size #4-2/0, 120/240 VAC. Shunt Trip
Item #: 1073706
CAT #: BR2125ST
UPC: 786676000420
Category:
Residential Shunt Trip Circuit Breakers
Sign In or Register to view pricing and more.
Eaton
Breaker, 100A, 2P, 120/240V, Type BR, 10 kAIC, Shunt Trip
100 Amp, 2-Pole, BR Plug-On Circuit Breaker, 10 kAIC, Wire Size #4-1/0, 120/240 VAC. Shunt Trip
Item #: 520465
CAT #: BR2100ST
UPC: 786676000406
Category:
Residential Shunt Trip Circuit Breakers
Sign In or Register to view pricing and more.
Square D
Breaker, 2P, 60A, 120/240VAC, 10kAIC, Plug-In, Shunt Trip
Breaker, 2-Pole, 60 Amp, 120/240 Volt AC, 10 kAIC, Plug-In, 120 Volt AC, Shunt Trip
Item #: 65533
CAT #: QO2601021
UPC: 78590149403
Category:
Residential Shunt Trip Circuit Breakers
Sign In or Register to view pricing and more.
Eaton
Breaker, 30A, 3P, 240V, 10 kAIC, Shunt Trip
30 Amp, 3-Pole, BR Plug-On Circuit Breaker, 10 kAIC, Wire Size #14-4, 240 VAC. Shunt Trip
Item #: 651421
CAT #: BR330ST
UPC: 786676003384
Category:
Residential Shunt Trip Circuit Breakers
Sign In or Register to view pricing and more.