Breaker, 20A, 2P, 120/240V, 10 kAIC, BR Equipment Protector

Item #: 201052
Cat #: GFEP220
UPC: 786676382458
Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 2-Pole, Type BR Ground Fault Equipment Protector, 10 kAIC, 120/240 VAC

Overview

20 Amp, 2-Pole, Type BR Ground Fault Equipment Protector, 10 kAIC, 120/240 VAC
Eaton’s BR circuit breakers are used in indoor and outdoor BR loadcenters, spa panels, meter breakers and sub panels. They are designed for a wide range of applications such as high short-circuit interrupt, series rating combinations with upstream main breakers, thermal magnetic, AFCI, GFCI, equipment protection and dual function AF/GF.
Also known as: 786676382458, GFEP220

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 20
Family / Style: BR
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 20
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Family / Style: BR

Customer Reviews

No reviews for this product
(0)