This product may not be available in all locations.
Breaker, 20A, 2P, 120/240V, 10 kAIC, BR Equipment Protector
Item #:
201052
Cat #:
GFEP220
UPC:
786676382458
Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 2-Pole, Type BR Ground Fault Equipment Protector, 10 kAIC, 120/240 VAC
Overview
20 Amp, 2-Pole, Type BR Ground Fault Equipment Protector, 10 kAIC, 120/240 VAC
Eaton’s BR circuit breakers are used in indoor and outdoor BR loadcenters, spa panels, meter breakers and sub panels. They are designed for a wide range of applications such as high short-circuit interrupt, series rating combinations with upstream main breakers, thermal magnetic, AFCI, GFCI, equipment protection and dual function AF/GF.
Also known as: 786676382458, GFEP220
Specifications
Poles: | 2 |
Volts AC: | 120, 240 |
Amps: | 20 |
Family / Style: | BR |
Interrupt Rating AC: | 10 kA |
Poles: | 2 |
Amps: | 20 |
Interrupt Rating AC: | 10 kA |
Volts AC: | 120, 240 |
Family / Style: | BR |
Customer Reviews
No reviews for this product
(0)