20 Amp, 32VDC, 250VAC, Push-To-Reset, Thermal Breaker, W28-XQ1A-20

Item #: 834794
Cat #: 3-1393250-3
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 1-Pole, Push-To-Reset, Fuseholder Type, Thermal Breaker, 32 Volt Dc, 250 Volt AC, 1 kAIC, W28-XQ1A-20

Overview

20 Amp, 1-Pole, Push-To-Reset, Fuseholder Type, Thermal Breaker, 32 Volt Dc, 250 Volt AC, 1 kAIC, W28-XQ1A-20
Also known as: 3-1393250-3

Specifications

Mounting: Panel
Volts DC: 32
Amps: 20
Poles: 1
Volts AC: 250
Interrupt Rating AC: 1kA
Mounting: Panel
Amps: 20
Volts AC: 250
Volts DC: 32
Poles: 1
Interrupt Rating AC: 1kA

Customer Reviews

No reviews for this product
(0)