6 Amp, 32VDC, 250VAC, Push-To-Reset, Thermal Breaker, W28-XQ1A-6
Item #:
834796
Cat #:
3-1393250-9
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
6 Amp, 1-Pole, Push-To-Reset, Fuseholder Type, Thermal Breaker, 32 Volt Dc, 250 Volt AC, 1 kAIC, W28-XQ1A-6
Overview
6 Amp, 1-Pole, Push-To-Reset, Fuseholder Type, Thermal Breaker, 32 Volt Dc, 250 Volt AC, 1 kAIC, W28-XQ1A-6
A circuit breaker is an electrical switch that is automatically operated and is designed to protect an electrical circuit from excess current or short-circuiting. A circuit breaker’s main function is to interrupt current flow if a fault is detected. Ranging in size, our circuit breakers offer thermal protection and magnetic-hydraulic trip-free operation and can protect something as small as a household appliance or be a switchgear that protects high voltage circuits for an entire city.
Also known as: 3-1393250-9
Specifications
Amps: | 6 |
Mounting: | Panel |
Volts DC: | 32 |
Poles: | 1 |
Volts AC: | 250 |
Interrupt Rating AC: | 1kA |
Amps: | 6 |
Volts DC: | 32 |
Volts AC: | 250 |
Mounting: | Panel |
Poles: | 1 |
Interrupt Rating AC: | 1kA |
Customer Reviews
No reviews for this product
(0)