30A, 1P, 120/240V, 10 kAIC Regular Frame CB

Item #: 105981
Cat #: 30
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
30 Amp, 1-Pole, Plug-On Circuit Breaker, Stab-Lok Series, 10 kAIC, 120/240V AC. 1" Wide, Regular Frame

Overview

30 Amp, 1-Pole, Plug-On Circuit Breaker, Stab-Lok Series, 10 kAIC, 120/240V AC. 1" Wide, Regular Frame
Also known as: 30

Specifications

Poles: 1
Volts AC: 120/240
Amps: 30
Standards: California Proposition 65
Interrupt Rating AC: 10 kA
Poles: 1
Amps: 30
Interrupt Rating AC: 10 kA
Volts AC: 120/240
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)