This product may not be available in all locations.
1
more
Sign In or Register to view pricing and more.
Documents & Guides
25 Amp, 1-Pole, BR Plug-On Circuit Breaker, 22 kAIC, Wire Size #14-4, 120/240 VAC.
Overview
25 Amp, 1-Pole, BR Plug-On Circuit Breaker, 22 kAIC, Wire Size #14-4, 120/240 VAC.
Type BR Style 1-inch Plug-On Circuit Breaker Catalog#:BRH125 Type BR Style 1-inch Plug-On Circuit Breaker, Single-Pole, 25A, 120/240V, 22 kAIC, #14-4 AWG Cu/Al at 600C or 750C
Also known as: 786676373159, BRH125
Specifications
Volts AC: | 120, 240 |
Poles: | 1 |
Amps: | 25 |
Family / Style: | BR |
Interrupt Rating AC: | 22 kA |
Volts AC: | 120, 240 |
Amps: | 25 |
Interrupt Rating AC: | 22 kA |
Poles: | 1 |
Family / Style: | BR |
Customer Reviews
No reviews for this product
(0)