This product may not be available in all locations.
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, 20 Amp, 1-Pole, 120/240 Volt AC, 22 kAIC, Stab In
Overview
Breaker, 20 Amp, 1-Pole, 120/240 Volt AC, 22 kAIC, Stab In
Q line circuit breakers are one-inch wide per pole, compact, thermal-magnetic devices designed for residential and commercial applications. The QL breakers are plug-in versions of the Q Line used for connection to load centers and lighting panels. All Q Line circuit breakers feature Quick-make / Quick-break mechanisms, common trip bars, and easy to spot trip indication to ensure safety and reliability. Q Line breakers are available in 1, 2, and 3 pole versions, can be ordered with auxiliary contact and shunt trip accessories, and can be ordered for use in HID applications. 1120 Amps 20 A 11207394
Also known as: 783164117394, THHQL1120
Specifications
Volts AC: | 120, 240 |
Amps: | 20 |
Poles: | 1 |
Interrupt Rating AC: | 22 kA |
Volts AC: | 120, 240 |
Poles: | 1 |
Amps: | 20 |
Interrupt Rating AC: | 22 kA |
Customer Reviews
No reviews for this product
(0)