Breaker, 20A, 1P, 120/240V, 10 kAIC, Type QP

Item #: 68132
Cat #: Q120
UPC: 783643148192
Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 1-Pole, QP Type, Plug-On Circuit Breaker, 10 kAIC, 120/240 VAC.

Overview

20 Amp, 1-Pole, QP Type, Plug-On Circuit Breaker, 10 kAIC, 120/240 VAC.
ITE Siemens offers a wide array of thermal-magnetic circuit breakers that are the key element for overload and short-circuit protection of your home's electrical system. To provide additional protection Siemens offers circuit breakers to protect against severe electrical shock or electrocution, mitigate the risk of electrical fires and protect against damaging surges and Voltage spikes. Circuit breakers are intended for switching and protection of your home's wiring from high temperatures caused by excess current higher than the rating of the wire. While thermal-magnetic circuit breakers are the key element for overload and short-circuit protection of your electrical system
Also known as: 783643148192, Q120, qp

Specifications

Amps: 20
Poles: 1
Volts AC: 120/240
Family / Style: QP
Interrupt Rating AC: 10 kA
Amps: 20
Volts AC: 120/240
Interrupt Rating AC: 10 kA
Poles: 1
Family / Style: QP

Customer Reviews

No reviews for this product
(0)