Breaker, 20A, 1P, 120V, 10 kAIC, Type QAF2

Item #: 654502
Cat #: QA120AFC
UPC: 887621216252
Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 1-Pole, QAF2 Type, Arc-Fault Circuit Interrupter, 10 kAIC, 120 VAC.

Overview

20 Amp, 1-Pole, QAF2 Type, Arc-Fault Circuit Interrupter, 10 kAIC, 120 VAC.
ITE Siemens offers a wide array of thermal-magnetic circuit breakers that are the key element for overload and short-circuit protection of your home's electrical system. To provide additional protection Siemens offers circuit breakers to protect against severe electrical shock or electrocution, mitigate the risk of electrical fires and protect against damaging surges and Voltage spikes. Circuit breakers are intended for switching and protection of your home's wiring from high temperatures caused by excess current higher than the rating of the wire. While thermal-magnetic circuit breakers are the key element for overload and short-circuit protection of your electrical system
Also known as: 887621216252, QA120AFC

Specifications

Poles: 1
Volts AC: 120/240
Family / Style: QP
Amps: 120
Interrupt Rating AC: 10 kA
Poles: 1
Family / Style: QP
Interrupt Rating AC: 10 kA
Volts AC: 120/240
Amps: 120

Customer Reviews

No reviews for this product
(0)