Breaker, Homeline, 1P, 40A, 120VAC, 10 kAIC

Item #: 66257
Cat #: HOM140
UPC: 78590106524
Sign In or Register to view pricing and more.
Circuit Breaker, Homeline Series, Plug-In, 1-Pole, 40 Amp, 120V, 10 kAIC, 50/60 hz.

Overview

Circuit Breaker, Homeline Series, Plug-In, 1-Pole, 40 Amp, 120V, 10 kAIC, 50/60 hz.
Also known as: 78590106524, HOM140

Specifications

Family / Style: Homeline
Volts AC: 120
Poles: 1
Amps: 40
Standards: California Proposition 65
Interrupt Rating AC: 10 kA
Family / Style: Homeline
Poles: 1
Standards: California Proposition 65
Volts AC: 120
Amps: 40
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)