This product may not be available in all locations.
Breaker, 50A, 2P, 120/240V, Type BR, 10 kAIC, with Tapped Holes
Item #:
105523
Cat #:
BR250B
UPC:
786676003605
Sign In or Register to view pricing and more.
Documents & Guides
50 Amp, 2-Pole, BR Plug-On Circuit Breaker, 10 kAIC, Wire Size #14-4, 120/240 VAC. with Qualified and Tapped Hole
Overview
50 Amp, 2-Pole, BR Plug-On Circuit Breaker, 10 kAIC, Wire Size #14-4, 120/240 VAC. with Qualified and Tapped Hole
Eaton’s BR circuit breakers are used in indoor and outdoor BR loadcenters, spa panels, meter breakers and sub panels. They are designed for a wide range of applications such as high short-circuit interrupt, series rating combinations with upstream main breakers, thermal magnetic, AFCI, GFCI, equipment protection and dual function AF/GF.
Also known as: 786676003605, BR250B, Feed through breaker
Specifications
Poles: | 2 |
Volts AC: | 120, 240 |
Family / Style: | BR |
Amps: | 50 |
Interrupt Rating AC: | 10 kA |
Poles: | 2 |
Family / Style: | BR |
Interrupt Rating AC: | 10 kA |
Volts AC: | 120, 240 |
Amps: | 50 |
Customer Reviews
No reviews for this product
(0)