This product may not be available in all locations.
Quicklag Industrial Thermal-Magnetic Circuit Breaker
Item #:
480845
Cat #:
HQP2100
UPC:
786679344408
Sign In or Register to view pricing and more.
Documents & Guides
Quicklag Industrial Circuit Breaker, 100A, Two-pole, 120/240V, 10 kAIC, Thermal-Magnetic, Fixed
Overview
Quicklag Industrial Circuit Breaker, 100A, Two-pole, 120/240V, 10 kAIC, Thermal-Magnetic, Fixed
EatonÆs bolt-on miniature circuit breakers (Quicklag) provide superior protection in panelboards, and offer easy installation. They are also switching duty rated for 120 VAC fluorescent light applications, and UL 489 listed. All products 15û100A are HACR rated. Select from one-, two-, or three-pole designs.
Also known as: 786679344408, HQP2100
Specifications
Poles: | 2 |
Volts AC: | 120, 240 |
Amps: | 100 |
Interrupt Rating AC: | 10 kA |
Interrupt Rating DC: | 10kA |
Poles: | 2 |
Amps: | 100 |
Interrupt Rating DC: | 10kA |
Volts AC: | 120, 240 |
Interrupt Rating AC: | 10 kA |
Customer Reviews
No reviews for this product
(0)