BREAKER 40A 2P 120/240V 10K QP

Item #: 68339
Cat #: Q240
UPC: 783643148635
Sign In or Register to view pricing and more.
Documents & Guides
BREAKER 40A 2P 120/240V 10K QP 10 KAIC SIEMENS

Overview

BREAKER 40A 2P 120/240V 10K QP 10 KAIC SIEMENS
Branch Circuit Breakers Circuit breakers are intended for switching and protection of your home's wiring from high temperatures caused by excess current higher than the rating of the wire. Siemens Thermal Magnetic Breakers provide three primary functions: 1) On-Off Switching 2) Over-current Protection 3) Short-circuit Protection. The over-current protection is provided by a thermal trip element within the breaker. The short-circuit protection is provided by a magnetic trip element within the breakers
Also known as: 783643148635, Q240

Specifications

Poles: 2
Volts AC: 120/240
Amps: 40
Family / Style: QP
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 40
Interrupt Rating AC: 10 kA
Volts AC: 120/240
Family / Style: QP

Customer Reviews

No reviews for this product
(0)