Breaker, Homeline, 2P, 15A, 120/240VAC, 10kAIC

Item #: 66237
Cat #: HOM215
UPC:
Sign In or Register to view pricing and more.
Circuit Breaker, Homeline Series, Plug-In, 2-Pole, 15 Amp, 120/240V, 10 kAIC, 50/60 hz.

Overview

Circuit Breaker, Homeline Series, Plug-In, 2-Pole, 15 Amp, 120/240V, 10 kAIC, 50/60 hz.
QO® Circuit Breaker Load Centers from Square D® are Underwriters Laboratories (UL) Listed panelboards. They are designed to meet residential, commercial, and industrial requirements to protect electrical systems, equipment, and people.
Also known as: HOM215

Specifications

Poles: 2
Family / Style: Homeline
Volts AC: 120/240
Amps: 15
Standards: California Proposition 65
Interrupt Rating AC: 10 kA
Poles: 2
Volts AC: 120/240
Standards: California Proposition 65
Family / Style: Homeline
Amps: 15
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)