This product may not be available in all locations.
Sign In or Register to view pricing and more.
Documents & Guides
Square D,MINIATURE CIRCUIT BREAKER 120/240V 110A,1-Phase,10kA,110A,120/240 Vac,Box Lugs #4 to #2/0 AWG(Al/Cu),Miniature Circuit Breaker,QO,Standard Plug-On,UL Listed - CSA Certified
Overview
Square D,MINIATURE CIRCUIT BREAKER 120/240V 110A,1-Phase,10kA,110A,120/240 Vac,Box Lugs #4 to #2/0 AWG(Al/Cu),Miniature Circuit Breaker,QO,Standard Plug-On,UL Listed - CSA Certified
Mini CB, QO, 110 A, 2P, 120/240 V, 10 kA, Plug in
Also known as: 78590103108, QO2110
Specifications
Poles: | 2 |
Family / Style: | QO |
Amps: | 110 |
Volts AC: | 120/240 |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 10 kA |
Poles: | 2 |
Amps: | 110 |
Standards: | California Proposition 65 |
Family / Style: | QO |
Volts AC: | 120/240 |
Interrupt Rating AC: | 10 kA |
Customer Reviews
No reviews for this product
(0)