This product may not be available in all locations.
2
more
Breaker, QO Type, 125A, 2P, 120/240VAC, 22kAIC, Stab On
Item #:
66523
Cat #:
QO2125VH
UPC:
785901054948
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, QO Type, 125 Amp, 2-Pole, 1202/240 Volt AC, 22 kAIC, Stab On
Overview
Breaker, QO Type, 125 Amp, 2-Pole, 1202/240 Volt AC, 22 kAIC, Stab On
QO(B) circuit breakers come in plug-on or bolt-on options and a complete range of amperages and interrupting ranges to fit into various QO distribution panels. QO is the “World’s Finest” Industry leading offer since 1955, with features engineered for faster installation, reliability and quality.
Also known as: 785901054948, QO2125VH
Specifications
Poles: | 2 |
Amps: | 125 |
Family / Style: | QO |
Volts AC: | 120/240 |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 22 kA |
Poles: | 2 |
Family / Style: | QO |
Standards: | California Proposition 65 |
Amps: | 125 |
Volts AC: | 120/240 |
Interrupt Rating AC: | 22 kA |
Customer Reviews
No reviews for this product
(0)