This product may not be available in all locations.
2
more
Mini circuit breaker, QO, 175A, 2 pole, 120/240VAC, 22kA, plug in mount
Item #:
289592
Cat #:
QO2175VH
UPC:
785901501299
Sign In or Register to view pricing and more.
Documents & Guides
Mini circuit breaker, QO, 175A, 2 pole, 120/240VAC, 22kA, plug in mount
Overview
Mini circuit breaker, QO, 175A, 2 pole, 120/240VAC, 22kA, plug in mount
QO and QOB one, two, and three pole thermal magnetic circuit breakers provide overcurrent protection and switching on AC systems. These circuit breakers have an over center, trip free toggle mechanism with quick make, quick break action and positive handle indication. They also have VisiTrip trip indication, which provides a visual indication that the circuit breaker has tripped and interrupted the circuit. This 2 pole QO circuit breaker is rated at 175A at 120/240VAC. This unit provides 22kA breaking capacity and is plug in mounting. A full line of features and factory installed accessories are also available such as shunt trips, auxiliary switches and alarm switches. QO circuit breakers are UL Listed under UL File E84967 and are CSA Certified under CSA Master Contract 153555.
Also known as: 785901501299, QO2175VH
Specifications
Poles: | 2 |
Family / Style: | QO |
Amps: | 175 |
Volts AC: | 120/240 |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 22 kA |
Poles: | 2 |
Amps: | 175 |
Standards: | California Proposition 65 |
Family / Style: | QO |
Volts AC: | 120/240 |
Interrupt Rating AC: | 22 kA |
Customer Reviews
No reviews for this product
(0)