This product may not be available in all locations.
2
more
Breaker, QO Type, 80A, 2P, 120/240VAC, 10kAIC, Stab On
Item #:
67778
Cat #:
QO280
UPC:
78590150132
Sign In or Register to view pricing and more.
Documents & Guides
Circuit Breaker, Type QO, Plug-In, 2-Pole, 80 Amp, 120/240 VAC, 10 kAIC.
Overview
Circuit Breaker, Type QO, Plug-In, 2-Pole, 80 Amp, 120/240 VAC, 10 kAIC.
QO® (plug-on) and QOB (bolt-on) one-, two- and three-pole thermal-magnetic circuit breakers provide overcurrent protection and switching on ac and dc systems. Plug-on QO circuit breakers are for use in QO load centers, NQ and NQOD panelboards, OEM mounting bases, and Speed-D® switchboard distribution panels. Bolt-on QOB circuit breakers are for use in NQO and NQOD panelboards.
Also known as: 78590150132, QO280
Specifications
Poles: | 2 |
Family / Style: | QO |
Volts AC: | 120/240 |
Amps: | 80 |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 10 kA |
Poles: | 2 |
Volts AC: | 120/240 |
Standards: | California Proposition 65 |
Family / Style: | QO |
Amps: | 80 |
Interrupt Rating AC: | 10 kA |
Customer Reviews
No reviews for this product
(0)