MINIATURE CIRCUIT BREAKER 240V 10A

Item #: 65869
Cat #: QO310
UPC: 78590147748
Sign In or Register to view pricing and more.
Square D,MINIATURE CIRCUIT BREAKER 240V 10A,10A,10kA,240 Vac,3-Phase,Miniature Circuit Breaker,Pressure Plate #14 to #8 AWG(Al/Cu),QO,Standard Plug-On,UL Listed - CSA Certified

Overview

Square D,MINIATURE CIRCUIT BREAKER 240V 10A,10A,10kA,240 Vac,3-Phase,Miniature Circuit Breaker,Pressure Plate #14 to #8 AWG(Al/Cu),QO,Standard Plug-On,UL Listed - CSA Certified
Mini CB, QO, 10 A, 3P, 120/240 V, 10 kA, Plug in
Also known as: 78590147748, QO310

Specifications

Poles: 3
Amps: 10
Family / Style: QO
Volts AC: 120/240
Standards: California Proposition 65
Interrupt Rating AC: 10 kA
Poles: 3
Family / Style: QO
Standards: California Proposition 65
Amps: 10
Volts AC: 120/240
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)