BR115AF66C1111G01BR FIREGUARD AFCI 1 Pole 15 Amp

Item #: 102908
Cat #: BR115AF
UPC:
Sign In or Register to view pricing and more.
Type BR 1-Inch Wide FIRE-GUARD AFCI Circuit Breakers, Single-Pole, 15A, 120/240V, 10 kAIC, #14-4 AWG Cu/Al at 600C or 750C, Arc fault

Overview

Type BR 1-Inch Wide FIRE-GUARD AFCI Circuit Breakers, Single-Pole, 15A, 120/240V, 10 kAIC, #14-4 AWG Cu/Al at 600C or 750C, Arc fault
Also known as: BR115AF

Specifications

Volts AC: 120, 240
Poles: 1
Amps: 15
Family / Style: BR
Interrupt Rating AC: 10 kA
Type: Pigtail Neutral
Volts AC: 120, 240
Amps: 15
Interrupt Rating AC: 10 kA
Poles: 1
Family / Style: BR
Type: Pigtail Neutral

Customer Reviews

No reviews for this product
(0)