Breaker, 15A, 1P, 120V, 10 kAIC, Type QAF Combo AFCI, Feeder

Item #: 698868
Cat #: QA115AF
UPC: 887621020163
Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 1-Pole, Type QAF, Combination Type AFCI, 10 kAIC, 120V AC, Branch Feeder

Overview

15 Amp, 1-Pole, Type QAF, Combination Type AFCI, 10 kAIC, 120V AC, Branch Feeder
Also known as: 887621020163, QA115AF

Specifications

Poles: 1
Volts AC: 120/240
Amps: 15
Family / Style: QP
Interrupt Rating AC: 10 kA
Poles: 1
Amps: 15
Interrupt Rating AC: 10 kA
Volts AC: 120/240
Family / Style: QP

Customer Reviews

No reviews for this product
(0)