Breaker, Homeline, 15A, 120VAC, 1P, AFCI, Pressure Clamp

Item #: 701091
Cat #: HOM115PCAFI
UPC: 785901950806
Sign In or Register to view pricing and more.
Breaker, Homeline, 15 Amp, 120 Volt AC, 1-Pole, Arc Fault Circuit Interrupter, Plug on Neutral

Overview

Breaker, Homeline, 15 Amp, 120 Volt AC, 1-Pole, Arc Fault Circuit Interrupter, Plug on Neutral
Engineered for value, Homeline™ Circuit Breakers are designed for fast installation, reliability, and superior circuit protection. With industry leading innovations and exclusive features, Square D Homeline Circuit Breakers are the smart, safe, reliable choice.
Also known as: 785901950806, HOM115PCAFI

Specifications

Family / Style: Homeline
Poles: 1
Volts AC: 120/240
Amps: 15
Standards: California Proposition 65
Interrupt Rating AC: 10 kA
Family / Style: Homeline
Volts AC: 120/240
Standards: California Proposition 65
Poles: 1
Amps: 15
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)