Breaker, Arc Fault, 1P, 20A, 120/240VAC, 10 kAIC

Item #: 68811
Cat #: HOM120CAFI
UPC:
Sign In or Register to view pricing and more.
Arc-Fault Circuit Breaker, Homeline, Plug-In, 1-Pole, 20 Amp, 10 kAIR

Overview

Arc-Fault Circuit Breaker, Homeline, Plug-In, 1-Pole, 20 Amp, 10 kAIR
Engineered for value, Homeline™ Circuit Breakers are designed for fast installation, reliability, and superior circuit protection. With industry leading innovations and exclusive features, Square D Homeline Circuit Breakers are the smart, safe, reliable choice.
Also known as: HOM120CAFI

Specifications

Family / Style: Homeline
Volts AC: 120
Amps: 20
Poles: 1
Standards: California Proposition 65
Interrupt Rating AC: 10 kA
Family / Style: Homeline
Amps: 20
Standards: California Proposition 65
Volts AC: 120
Poles: 1
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)