This product may not be available in all locations.
1
more
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Combination AFCI, 1-Pole, 20 Amp, 120 Volt AC, 10kAIC
Overview
Breaker, Combination AFCI, 1-Pole, 20 Amp, 120 Volt AC, 10kAIC
QO(B) circuit breakers come in plug-on or bolt-on options and a complete range of amperages and interrupting ranges to fit into various QO distribution panels. QO is the “World’s Finest” Industry leading offer since 1955, with features engineered for faster installation, reliability and quality.
Also known as: QO120CAFI
Specifications
Family / Style: | QO |
Amps: | 20 |
Poles: | 1 |
Volts AC: | 120/240 |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 10 kA |
Family / Style: | QO |
Poles: | 1 |
Standards: | California Proposition 65 |
Amps: | 20 |
Volts AC: | 120/240 |
Interrupt Rating AC: | 10 kA |
Customer Reviews
No reviews for this product
(0)