Breaker, 15A, 1P, 120/240V, 10 kAIC, Type BR Combo AFCI/GFCI

Item #: 1103781
Cat #: BRAFGF115
UPC: 786670008729
Sign In or Register to view pricing and more.
15 Amp, 1-Pole, Type BR Combination Arc Fault/Ground Fault, 10 kAIC, 120/240 VAC

Overview

15 Amp, 1-Pole, Type BR Combination Arc Fault/Ground Fault, 10 kAIC, 120/240 VAC
TYPE BR 1" AFCI/GFCI ADVANCED, 1P, 15A, 120V, 10KAIC
Also known as: 786670008729, BRAFGF115

Specifications

Volts AC: 120, 240
Poles: 1
Amps: 15
Family / Style: BR
Interrupt Rating AC: 10 kA
Type: Pigtail Neutral
Volts AC: 120, 240
Amps: 15
Interrupt Rating AC: 10 kA
Poles: 1
Family / Style: BR
Type: Pigtail Neutral

Customer Reviews

No reviews for this product
(0)