Breaker, 15A, 1P, 120/240V, 10 kAIC, Combo AFCI/GFCI, Quick Connect

Item #: 1177612
Cat #: BRAFGF115QN
UPC: 786670008927
Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 1-Pole, Type BR Combination Arc Fault/Ground Fault, Quick Connect Neutral, 10 kAIC, 120/240 VAC ***Can Be Used With Plug On Neutral Panels & Existing Old Panels***

Overview

15 Amp, 1-Pole, Type BR Combination Arc Fault/Ground Fault, Quick Connect Neutral, 10 kAIC, 120/240 VAC ***Can Be Used With Plug On Neutral Panels & Existing Old Panels***
TYPE BR 1" AFCI/GFCI ADVANCED, 1P, 15A, 120V, 10KAIC, Quick Connect Neutral
Also known as: 786670008927, BRAFGF115QN

Specifications

Volts AC: 120, 240
Poles: 1
Amps: 15
Family / Style: BR
Interrupt Rating AC: 10 kA
Type: Pigtail Neutral
Volts AC: 120, 240
Amps: 15
Interrupt Rating AC: 10 kA
Poles: 1
Family / Style: BR
Type: Pigtail Neutral

Customer Reviews

No reviews for this product
(0)