Breaker, 20A, 1P, 120/240V, 10 kAIC, Combo AFCI/GFCI, Quick Connect

Item #: 1177613
Cat #: BRAFGF120QN
UPC: 786670008934
Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 1-Pole, Type BR Combination Arc Fault/Ground Fault, Quick Connect Neutral, 10 kAIC, 120/240 VAC ***Can Be Used With Plug On Neutral Panels & Existing Old Panels***

Overview

20 Amp, 1-Pole, Type BR Combination Arc Fault/Ground Fault, Quick Connect Neutral, 10 kAIC, 120/240 VAC ***Can Be Used With Plug On Neutral Panels & Existing Old Panels***
TYPE BR 1" AFCI/GFCI ADVANCED, 1P, 20A, 120V, 10KAIC, Quick Connect Neutral
Also known as: 786670008934, BRAFGF120QN

Specifications

Volts AC: 120, 240
Amps: 20
Poles: 1
Family / Style: BR
Interrupt Rating AC: 10 kA
Type: Pigtail Neutral
Volts AC: 120, 240
Poles: 1
Interrupt Rating AC: 10 kA
Amps: 20
Family / Style: BR
Type: Pigtail Neutral

Customer Reviews

No reviews for this product
(0)