Breaker, 20A, 1P, 120VAC, 10 kAIC, Type QP, Combo AFCI/GFCI

Item #: 743550
Cat #: Q120DF
UPC: 887621817329
Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 1-Pole, QP Type, Combination Arc Fault/Ground Fault, 10 kAIC, 120 Volt AC

Overview

20 Amp, 1-Pole, QP Type, Combination Arc Fault/Ground Fault, 10 kAIC, 120 Volt AC
ITE Siemens offers a wide array of thermal-magnetic circuit breakers that are the key element for overload and short-circuit protection of your home's electrical system. To provide additional protection Siemens offers circuit breakers to protect against severe electrical shock or electrocution, mitigate the risk of electrical fires and protect against damaging surges and Voltage spikes. Circuit breakers are intended for switching and protection of your home's wiring from high temperatures caused by excess current higher than the rating of the wire. While thermal-magnetic circuit breakers are the key element for overload and short-circuit protection of your electrical system
Also known as: 887621817329, Q120DF

Specifications

Volts AC: 120
Amps: 20
Poles: 1
Family / Style: QP
Interrupt Rating AC: 10 kA
Volts AC: 120
Poles: 1
Interrupt Rating AC: 10 kA
Amps: 20
Family / Style: QP

Customer Reviews

No reviews for this product
(0)