Breaker, 20A, 1P, 120/240V, 10 kAIC, Type BR Combo AFCI

Item #: 861158
Cat #: BRCAF120QN
UPC: 786685952680
Sign In or Register to view pricing and more.
20 Amp, 1-Pole, Type BR Combination Fireguard/Arc Fault Circuit Interrupter, 10 kAIC, 120/240 VAC. Quick Connect Ready.

Overview

20 Amp, 1-Pole, Type BR Combination Fireguard/Arc Fault Circuit Interrupter, 10 kAIC, 120/240 VAC. Quick Connect Ready.
Also known as: 786685952680, BRCAF120QN

Specifications

Volts AC: 120, 240
Amps: 20
Poles: 1
Family / Style: BR
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Poles: 1
Interrupt Rating AC: 10 kA
Amps: 20
Family / Style: BR

Customer Reviews

No reviews for this product
(0)