Breaker, 15A, 2P, 120/240V, 10 kAIC, Type CH, Combination AFCI

Item #: 378919
Cat #: CH215CAF
UPC: 786685495170
Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 2-Pole, Type CH Combination Fireguard/Arc Fault Circuit Interrupter, Common Trip, 10 kAIC, 120/240 VAC.

Overview

15 Amp, 2-Pole, Type CH Combination Fireguard/Arc Fault Circuit Interrupter, Common Trip, 10 kAIC, 120/240 VAC.
Quick-make, quick-break switch mechanism combined with inverse time element tripping operation and tripfree handle design. Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multipole breakers have internal common trip connection to operate all poles simultaneously. Handles are marked with ON-OFF indication and ampere rating of the breaker.
Also known as: 786685495170, CH215CAF

Specifications

Family / Style: CH
Poles: 2
Volts AC: 120, 240
Amps: 15
Interrupt Rating AC: 10 kA
Family / Style: CH
Volts AC: 120, 240
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 15

Customer Reviews

No reviews for this product
(0)