Breaker, 20A, 1P, 120/240V, 10 kAIC, Type CH, Combo AFCI

Item #: 484740
Cat #: CHFCAF120
UPC: 786685546186
Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 1-Pole, Type CH Combination Fireguard/Arc Fault Circuit Interrupter, Common Trip, 10 kAIC, 120/240 VAC. Includes: Diagnostic LED Trip Indication ***Can Be Used With Plug On Neutral Panels & Existing Old Panels***

Overview

20 Amp, 1-Pole, Type CH Combination Fireguard/Arc Fault Circuit Interrupter, Common Trip, 10 kAIC, 120/240 VAC. Includes: Diagnostic LED Trip Indication ***Can Be Used With Plug On Neutral Panels & Existing Old Panels***
Quick-make, quick-break switch mechanism combined with inverse time element tripping operation and tripfree handle design. Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multipole breakers have internal common trip connection to operate all poles simultaneously. Handles are marked with ON-OFF indication and ampere rating of the breaker.
Also known as: 786685546186, CHFCAF120, Sparky

Specifications

Family / Style: CH
Volts AC: 120, 240
Amps: 20
Poles: 1
Interrupt Rating AC: 10 kA
Type: Pigtail Neutral
Family / Style: CH
Amps: 20
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Poles: 1
Type: Pigtail Neutral

Customer Reviews

No reviews for this product
(0)