Breaker, AFCI, 2P, 15A, 120VAC

Item #: 63923
Cat #: Q215AFC
UPC: 040892148886
Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 2-Pole, Type QAF, Combination Type AFCI, 10 kAIC, 120V AC.

Overview

15 Amp, 2-Pole, Type QAF, Combination Type AFCI, 10 kAIC, 120V AC.
The 2-pole device can reduce wiring costs and installation time by enabling contractors to use multi-wire branch circuits, commonly known as "shared neutrals".  When using single pole CAFCIs, a dedicated neutral is required for each circuit. The new 2-pole CAFCI allows electricians to share neutrals between the two circuits fed by the breaker. Siemens Combination Type AFCIs are equipped with Siemens patented unique LED trip indicators, which help electricians and homeowners pinpoint the type or problems that cause the device to trip.
Also known as: 040892148886, Q215AFC

Specifications

Poles: 2
Volts AC: 120/240
Amps: 15
Family / Style: QP
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 15
Interrupt Rating AC: 10 kA
Volts AC: 120/240
Family / Style: QP

Customer Reviews

No reviews for this product
(0)