This product may not be available in all locations.
Breaker, Twin, CTL, 15/15A, 1P, 120/240V, 10 kAIC, CHT
Item #:
63990
Cat #:
CHT1515
UPC:
782113631530
Sign In or Register to view pricing and more.
Documents & Guides
15/15 Amp, 1-Pole, Type CHT CTL Plug-On Twin Circuit Breaker, Wire Size #14-8, 10 kAIC, 120/240V AC
Overview
15/15 Amp, 1-Pole, Type CHT CTL Plug-On Twin Circuit Breaker, Wire Size #14-8, 10 kAIC, 120/240V AC
Quick-make, quick-break switch mechanism combined with inverse time element tripping operation and tripfree handle design. Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multipole breakers have internal common trip connection to operate all poles simultaneously. Handles are marked with ON-OFF indication and ampere rating of the breaker.
Also known as: 782113631530, CHT1515, Peanut breakers
Specifications
Family / Style: | CH |
Volts AC: | 120, 240 |
Poles: | 1 |
Amps: | 15 |
Interrupt Rating AC: | 10 kA |
Family / Style: | CH |
Poles: | 1 |
Interrupt Rating AC: | 10 kA |
Volts AC: | 120, 240 |
Amps: | 15 |
Customer Reviews
No reviews for this product
(0)