Breaker, 20/20A, 1P, 120/240V, 10 kAIC, Type QT, Non-CTL
Item #:
65099
Cat #:
Q2020NC
UPC:
783643156623
Sign In or Register to view pricing and more.
Documents & Guides
20/20 Amp, 1-Pole, QT Type, Plug-On Circuit Breaker, 10 kAIC, 120/240V AC. For use as Non-CTL. For Replacement use Only.
Overview
20/20 Amp, 1-Pole, QT Type, Plug-On Circuit Breaker, 10 kAIC, 120/240V AC. For use as Non-CTL. For Replacement use Only.
Also known as: 783643156623, Q2020NC
Specifications
Amps: | 20 |
Poles: | 1 |
Volts AC: | 120/240 |
Family / Style: | QP |
Interrupt Rating AC: | 10 kA |
Amps: | 20 |
Volts AC: | 120/240 |
Interrupt Rating AC: | 10 kA |
Poles: | 1 |
Family / Style: | QP |
Customer Reviews
No reviews for this product
(0)