Breaker, 30/30A, 1P, 120/240VAC, 10 kAIC, QT Type, Non-CTL
Item #:
65089
Cat #:
Q3030NC
UPC:
783643156630
Sign In or Register to view pricing and more.
Documents & Guides
30/30 Amp, 1-Pole, QT Type, Plug-On Circuit Breaker, 10 kAIC, 120/240V AC. For use as Non-CTL. For Replacement use Only.
Overview
30/30 Amp, 1-Pole, QT Type, Plug-On Circuit Breaker, 10 kAIC, 120/240V AC. For use as Non-CTL. For Replacement use Only.
Also known as: 783643156630, Q3030NC
Specifications
Poles: | 1 |
Volts AC: | 120/240 |
Amps: | 30 |
Family / Style: | QP |
Interrupt Rating DC: | 10kA |
Poles: | 1 |
Amps: | 30 |
Interrupt Rating DC: | 10kA |
Volts AC: | 120/240 |
Family / Style: | QP |
Customer Reviews
No reviews for this product
(0)