Breaker, 20A, 1P, 120/240V, 10 kAIC, Type BR GFCI

Item #: 1310625
Cat #: BRN120GF
UPC: 786689031336
Sign In or Register to view pricing and more.
20 Amp, 1-Pole, Pigtail, Type BR Ground Fault Circuit Interrupter, Pigtail Mount, 10 kAIC, 120/240 VAC ***Can Be Used With Plug On Neutral Panels & Existing Old Panels***

Overview

20 Amp, 1-Pole, Pigtail, Type BR Ground Fault Circuit Interrupter, Pigtail Mount, 10 kAIC, 120/240 VAC ***Can Be Used With Plug On Neutral Panels & Existing Old Panels***
Eaton BR Plug-On Neutral Series offers this 20 Amp, 1-Pole, BR Plug-On Neutral Circuit Breaker, 10 kAIC, Wire Size #14-4, 120/240 VAC circuit breaker with a thermal-magnetic trip curve that avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions.
Also known as: 786689031336, BRN120GF

Specifications

Volts AC: 120, 240
Amps: 20
Poles: 1
Family / Style: BR
Interrupt Rating AC: 10 kA
Type: Pigtail Neutral
Volts AC: 120, 240
Poles: 1
Interrupt Rating AC: 10 kA
Amps: 20
Family / Style: BR
Type: Pigtail Neutral

Customer Reviews

No reviews for this product
(0)