Breaker, 15A, 2P, 120/240V, 10 kAIC, Type CH, GFCI

Item #: 903400
Cat #: CH215GFT
UPC: 786676025614
Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 2-Pole, Type CH Ground Fault Circuit Breaker, 10 kAIC, 120/240 VAC.

Overview

15 Amp, 2-Pole, Type CH Ground Fault Circuit Breaker, 10 kAIC, 120/240 VAC.
Also known as: 786676025614, CH215GFT

Specifications

Family / Style: CH
Poles: 2
Volts AC: 120, 240
Amps: 15
Interrupt Rating AC: 10 kA
Family / Style: CH
Volts AC: 120, 240
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 15

Customer Reviews

No reviews for this product
(0)