Breaker, 20A, 1P, 120V, 10 kAIC, Type CH, Ground Fault

Item #: 480765
Cat #: CHFGF120
UPC: 786685546223
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, 20A, 1P, 120V, 10 kAIC, Type CH, Ground Fault20 Amp, 1-Pole, Type CH Ground Fault Circuit Breaker, 10 kAIC, 120 VAC. Includes: Trip Indication. Has Been Replaced By Eaton CHFGFT120

Overview

Breaker, 20A, 1P, 120V, 10 kAIC, Type CH, Ground Fault20 Amp, 1-Pole, Type CH Ground Fault Circuit Breaker, 10 kAIC, 120 VAC. Includes: Trip Indication. Has Been Replaced By Eaton CHFGFT120
Also known as: 786685546223, CHFGF120

Specifications

Family / Style: CH
Volts AC: 120, 240
Amps: 20
Poles: 1
Interrupt Rating AC: 10 kA
Family / Style: CH
Amps: 20
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Poles: 1

Customer Reviews

No reviews for this product
(0)