This product has been discontinued.
This product may not be available in all locations.
Breaker, 15A, 1P, 120V, 10 kAIC, Type CH, Ground Fault
Item #:
828907
Cat #:
CHFGFT115
UPC:
786680117503
Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 1-Pole, Type CH Ground Fault Circuit Breaker, 10 kAIC, 120 VAC. Includes: Trip Indication, Self-Testing
Overview
15 Amp, 1-Pole, Type CH Ground Fault Circuit Breaker, 10 kAIC, 120 VAC. Includes: Trip Indication, Self-Testing
Eaton’s GFCI Breakers provide superior safety over a standard receptacle in areas where electricity may come into contact with water. Ground Fault Circuit Interrupters (GFCIs) are required in any application near water such as kitchen countertops, bathrooms, swimming pools, hot tubs and outdoor receptacles. They immediately break the circuit when electrical current leakage is being detected, reducing the risk of shock and electrocution.
Also known as: 786680117503, CHFGFT115
Specifications
Family / Style: | CH |
Volts AC: | 120, 240 |
Poles: | 1 |
Amps: | 15 |
Interrupt Rating AC: | 10 kA |
Type: | Pigtail Neutral |
Family / Style: | CH |
Poles: | 1 |
Interrupt Rating AC: | 10 kA |
Volts AC: | 120, 240 |
Amps: | 15 |
Type: | Pigtail Neutral |
Customer Reviews
No reviews for this product
(0)