Has Been Replaced By Eaton GFTCB140 

Item #: 677424
Cat #: GFCB140
UPC:
Sign In or Register to view pricing and more.
40 Amp, 1-Pole, Type BR Ground Fault Circuit Breaker, 10 kAIC, Wire Size #14-4, 120 VAC. Has Been Replaced By Eaton GFTCB130 

Overview

40 Amp, 1-Pole, Type BR Ground Fault Circuit Breaker, 10 kAIC, Wire Size #14-4, 120 VAC. Has Been Replaced By Eaton GFTCB130 
Also known as: GFCB140

Specifications

Volts AC: 120
Poles: 1
Amps: 40
Family / Style: BR
Interrupt Rating DC: 10kA
Volts AC: 120
Amps: 40
Interrupt Rating DC: 10kA
Poles: 1
Family / Style: BR

Customer Reviews

No reviews for this product
(0)