Breaker, 50A, 2P, 120/240V, 10 kAIC, Type BR Ground Fault

Item #: 904408
Cat #: GFTCB250
UPC: 786676025997
Sign In or Register to view pricing and more.
Documents & Guides
50 Amp, 2-Pole, Type BR Ground Fault Circuit Breaker, Self-Testing, 10 kAIC, Wire Size #14-4, 120/240 VAC.

Overview

50 Amp, 2-Pole, Type BR Ground Fault Circuit Breaker, Self-Testing, 10 kAIC, Wire Size #14-4, 120/240 VAC.
Plug-on Ground Fault Circuit Breakers, Type GFTCB. Single-pole GFTCBs are designed for use in two wire, 120 Volt AC circuits. Two-pole GFTCBs are designed for use in three wire, 120/240 Volt AC circuits, 120 Volt AC multiwire circuits employing common, neutral and two-wire, 240 Volt AC circuits obtained from a 120/240 Volt AC source.
Also known as: 786676025997, GFTCB250

Specifications

Poles: 2
Volts AC: 120, 240
Family / Style: BR
Amps: 50
Interrupt Rating DC: 10kA
Poles: 2
Family / Style: BR
Interrupt Rating DC: 10kA
Volts AC: 120, 240
Amps: 50

Customer Reviews

No reviews for this product
(0)