This product may not be available in all locations.
2
more
Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 1-Pole, HomeLine, Ground-Fault Circuit Interrupter (GFCI), 10 kAIC, 120V AC.
Overview
20 Amp, 1-Pole, HomeLine, Ground-Fault Circuit Interrupter (GFCI), 10 kAIC, 120V AC.
Engineered for value, Homeline™ Circuit Breakers are designed for fast installation, reliability, and superior circuit protection. With industry leading innovations and exclusive features, Square D Homeline Circuit Breakers are the smart, safe, reliable choice.
Also known as: HOM120GFI
Specifications
Family / Style: | Homeline |
Volts AC: | 120 |
Amps: | 20 |
Poles: | 1 |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 10 kA |
Family / Style: | Homeline |
Amps: | 20 |
Standards: | California Proposition 65 |
Volts AC: | 120 |
Poles: | 1 |
Interrupt Rating AC: | 10 kA |
Customer Reviews
No reviews for this product
(0)