Breaker, GFCI, 2P, 20A, 120/240VAC, 10 kAIC

Item #: 67616
Cat #: HOM220GFI
UPC:
Sign In or Register to view pricing and more.
20 Amp, 2-Pole, HomeLine, Ground-Fault Circuit Interrupter (GFCI), 10 kAIC, 120V AC.

Overview

20 Amp, 2-Pole, HomeLine, Ground-Fault Circuit Interrupter (GFCI), 10 kAIC, 120V AC.
Engineered for value, Homeline™ Circuit Breakers are designed for fast installation, reliability, and superior circuit protection. With industry leading innovations and exclusive features, Square D Homeline Circuit Breakers are the smart, safe, reliable choice.
Also known as: HOM220GFI

Specifications

Poles: 2
Family / Style: Homeline
Amps: 20
Volts AC: 120/240
Standards: California Proposition 65
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 20
Standards: California Proposition 65
Family / Style: Homeline
Volts AC: 120/240
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)