This product may not be available in all locations.
3
more
Breaker, GFCI, 2P, 30A, 120/240VAC, 10 kAIC
Item #:
67608
Cat #:
HOM230GFI
UPC:
785901303237
Sign In or Register to view pricing and more.
Documents & Guides
30 Amp, 2-Pole, HomeLine, Ground-Fault Circuit Interrupter (GFCI), 10 kAIC, 120V AC.
Overview
30 Amp, 2-Pole, HomeLine, Ground-Fault Circuit Interrupter (GFCI), 10 kAIC, 120V AC.
Square D introduced the first ground fault circuit interrupter (GFCI) in 1967. It was such a good idea, electrical codes now require ground fault protection for bathrooms, pools, spas and other applications. We’ve continued that leadership, expanding our offering through two-pole 60A circuit breakers for whirlpool and hot tub applications.
Also known as: 785901303237, HOM230GFI
Specifications
Poles: | 2 |
Family / Style: | Homeline |
Volts AC: | 120/240 |
Amps: | 30 |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 10 kA |
Poles: | 2 |
Volts AC: | 120/240 |
Standards: | California Proposition 65 |
Family / Style: | Homeline |
Amps: | 30 |
Interrupt Rating AC: | 10 kA |
Customer Reviews
No reviews for this product
(0)