This product may not be available in all locations.
1
more
Breaker, 1-Pole, 15 Amp, 120 VAC, GFCI, Type QO, 10kAIC
Item #:
64364
Cat #:
QO115GFI
UPC:
785901255062
Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 1-Pole, Type QO, Ground-Fault Circuit Interrupter (GFCI), 10 kAIC, 120V AC.
Overview
15 Amp, 1-Pole, Type QO, Ground-Fault Circuit Interrupter (GFCI), 10 kAIC, 120V AC.
QO(B) circuit breakers come in plug-on or bolt-on options and a complete range of amperages and interrupting ranges to fit into various QO distribution panels. QO is the “World’s Finest” Industry leading offer since 1955, with features engineered for faster installation, reliability and quality.
Also known as: 785901255062, QO115GFI
Specifications
Family / Style: | QO |
Poles: | 1 |
Volts AC: | 120/240 |
Amps: | 15 |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 10 kA |
Family / Style: | QO |
Volts AC: | 120/240 |
Standards: | California Proposition 65 |
Poles: | 1 |
Amps: | 15 |
Interrupt Rating AC: | 10 kA |
Customer Reviews
No reviews for this product
(0)