30A GFCI Breaker, 1P, 120V

Item #: 1310628
Cat #: BRN130EP
UPC: 786689031428
Sign In or Register to view pricing and more.
30Amp, 120 Vac, Single-Pole, Requires One 1-Inch (25.4 mm) Space, 30mA GFCI Breakers, Equipment Protection ***Can Be Used With Plug On Neutral Panels & Existing Old Panels***

Overview

30Amp, 120 Vac, Single-Pole, Requires One 1-Inch (25.4 mm) Space, 30mA GFCI Breakers, Equipment Protection ***Can Be Used With Plug On Neutral Panels & Existing Old Panels***
Eaton is an intelligent power management company dedicated to improving the quality of life and protecting the environment for people everywhere. We are guided by our commitment to do business right, to operate sustainably and to help our customers manage power ─ today and well into the future. By capitalizing on the global growth trends of electrification and digitalization, we’re accelerating the planet’s transition to renewable energy and helping to solve the world’s most urgent power management challenges.
Also known as: 786689031428, BRN130EP

Specifications

Volts AC: 120, 240
Poles: 1
Amps: 30
Family / Style: BR
Type: Pigtail Neutral
Volts AC: 120, 240
Amps: 30
Type: Pigtail Neutral
Poles: 1
Family / Style: BR

Customer Reviews

No reviews for this product
(0)